Zoro Homepage

Control Transformer, 150 VA, Not Rated, 120/240V, 550/575/600V

  • Mfr # 9070T150D37

  • Zoro # G0851061


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
550/575/600V
Output Voltage
120/240V
Power Rating
150 VA
Phase
1
NEMA Enclosure Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9070T150D37
Zoro #
G0851061
UPC #
785901689041
Country of Origin
United States

Dimensions

Overall Height
3.2 in
Overall Width
3 3/4 in
Overall Depth
3.59 in
Manufacturers Warranty Length
1 yr

Details

Item
Control Transformer
Input Voltage - Transformer
550/575/600V
Output Voltage
120/240V
Power Rating
150 VA
Phase
1
NEMA Enclosure Rating
Not Rated
Green Environmental Attribute
Mercury Free; Pvc Free
Standards
UL Listed; CSA
Insulation Max. Temp.
105 °C
Enclosure Type
Open
Primary Connection
Screw clamp terminals
Secondary Connection
Screw clamp terminals
Temperature Rise
55°C

Description

Transformer Control 150Va 600V120/240V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.