
Control Transformer, 300 VA, Not Rated, 110V, 240/480V AC, 220/440V AC, 230/460V AC
Mfr # 9070EO4D1
Zoro # G0572875
product price: $519.99
/ea
Free Shipping & Returns
Key Features
Input Voltage - Transformer
240/480V AC, 220/440V AC, 230/460V AC
Output Voltage
110V
Power Rating
300 VA
Phase
1
NEMA Enclosure Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9070EO4D1
Zoro #
G0572875
UPC #
785901837831
Country of Origin
United States
Dimensions
Overall Height
141 mm
Overall Width
114 mm
Overall Depth
95 mm
Manufacturers Warranty Length
1 yr
Details
Item
Control Transformer
Input Voltage - Transformer
240/480V AC, 220/440V AC, 230/460V AC
Output Voltage
110V
Power Rating
300 VA
Phase
1
NEMA Enclosure Rating
Not Rated
Green Environmental Attribute
Mercury Free; Pvc Free
Standards
CE; CSA; UL Listed
Weight
7.8 kg
Insulation Max. Temp.
130 °C
Enclosure Type
Open
Primary Connection
Screw clamp terminals
Secondary Connection
Screw clamp terminals
Insulation Temperature
266°F (130°C)
Primary Voltage
240 x 480 V; 230 x 460 V; 220 x 440 V
Temperature Rise
80°C
Pvc Free
Yes
Nema Degree of Protection
not rated (open device)
Range of Product
EO
Description
Transformer Control 300Va 240/480V120V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.