Control Transformer, 300 VA, Not Rated, 80 °C, 24V AC, 240/480V AC (Discontinued)
- Mfr # 9070TF300D2
- Zoro # G0572805
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9070TF300D2
Zoro #
G0572805
UPC #
785901322245
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr
Details
Item
Control Transformer
Input Voltage - Transformer
240/480V AC
Output Voltage - Transformer
24V AC
VA Rating - Transformer
300 VA
Phase - Electrical
1
Enclosure Rating
Not Rated
Temp. Rise
80 °C
Item - Transformer
Control Transformer
Standards
UL Listed; CSA
Fused
Yes
Includes
Top Mounted Fuse Block
Green Environmental Attribute
Mercury Free; Pvc Free
Primary Connection
Screw clamp terminals
Enclosure Type
Open
Secondary Connection
Screw clamp terminals
Insulation Max. Temp.
130°C
Description
Transformer Control 300Va 240/480V24V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.