Zoro Homepage

Control Transformer, 500 VA, Not Rated, 120V, 240/480V

  • Mfr # 9070T500D1SF41

  • Zoro # G0572839


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
240/480V
Output Voltage
120V
Power Rating
500 VA
Phase
1
NEMA Enclosure Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9070T500D1SF41
Zoro #
G0572839
UPC #
785901865872
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Control Transformer
Input Voltage - Transformer
240/480V
Output Voltage
120V
Power Rating
500 VA
Phase
1
NEMA Enclosure Rating
Not Rated
Green Environmental Attribute
Mercury Free; Pvc Free
Enclosure Type
Open
Primary To Secondary Voltage
240 x 480 V 120 V; 230 x 460 V 115 V; 220 x 440 V 110 V
Temperature Rise
115°C
Rated Power In Va
500 VA UL, 500 VA CSA, 500 VA NOM, 300 VA CE
Nema Degree of Protection
not rated (open device)
Range of Product
T
Primary Voltage
240 x 480 V 120 V, 230 x 460 V 115 V, 220 x 440 V 110 V
Pvc Free
Yes

Description

Transformer Control 500Va 240/480V120V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.