Zoro Homepage
This item is Discontinued.
Square D Control Transformer, 50 VA, Not Rated, 55 °C 9070T50D16

Control Transformer, 50 VA, Not Rated, 55 °C (Discontinued)

  • Mfr # 9070T50D16
  • Zoro # G0851676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9070T50D16
Zoro #
G0851676
UPC #
785901736929
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Control Transformer
VA Rating - Transformer
50 VA
Phase - Electrical
1
Enclosure Rating
Not Rated
Temp. Rise
55 °C
Item - Transformer
Control Transformer
Standards
UL Listed; CSA
Green Environmental Attribute
Mercury Free; Pvc Free
Insulation Max. Temp.
105°C
Enclosure Type
Open
Secondary Connection
Screw clamp terminals
Primary Connection
Screw clamp terminals

Description

Transformer Control 50Va 600V24V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.