Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transfrmr Disconnect, 500VA, 240/480V-120V

  • Mfr # 9070SK500G1D1

  • Zoro # G1351996


product price: $2,468.99
/ea
Free Shipping & Returns

Key Features

Power Rating
500 VA
Input Voltage
240 x 480V AC
Voltage Rating
120 Volt Secondary, 230 x 460 Volt Primary
Voltage Output
120 V
Secondary Fuse Size (In.)
1 1/2 x 13/32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9070SK500G1D1
Zoro #
G1351996
UPC #
785901099406
Country of Origin
United States

Dimensions

Secondary Fuse Size (In.)
1 1/2 x 13/32
Overall Width
11.8 in
Overall Height
9.4 in
Overall Depth
9 in
Secondary Fuse Size
1 1/2 in x 13/32 in
Manufacturers Warranty Length
18 mo

Details

Item
Transformer Disconnect
Power Rating
500 VA
Input Voltage
240 x 480V AC
Voltage Rating
120 Volt Secondary, 230 x 460 Volt Primary
Voltage Output
120 V
Short Circuit Current (KA)
100 kA
Hz
50/60 Hz
Insulation Temperature
180 DegC
Rated Power In Va
500 VA
Secondary Voltage
120 V
Electrical Connection
screw clamp terminals
Nema Degree Of Protection
NEMA 1 standard
Primary Voltage
240 x 480 V
Product Or Component Type
Transformer Disconnect
Product Certifications
CSA || UL Listed
Temperature Rise
115 Degrees C
Phase
Single
Certifications
CSA; UL Listed
Type
SK
Standards
CSA Certified, EU ROHS, UL Listed
Frequency
50/60 Hz
NEMA Enclosure Rating
1
Connection - Secondary
Screw Terminal
Output Voltage
120V AC
Short Circuit Current
100 kA
Operating Temperature - Maximum
180 Degrees C
Connection - Primary
Screw Terminal

Description

Transformer Disconnect, Voltage Rating 120 Volt Secondary, 230 x 460 Volt Primary, Voltage Output 120 V, 50/60 Hz Hz, Power Rating 500 VA, Secondary Fuse Size (In.) 1 1/2 x 13/32, Short Circuit Current (KA) 100 kA, Standards CSA Certified, EU ROHS, UL Listed, Input Voltage 240 x 480V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.