Zoro Homepage

Control Transformer, 100 VA, Not Rated, 110/220V AC, 120/240V AC, 115/230V AC

  • Mfr # 9070TF100D31

  • Zoro # G0859105


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
230/460V AC, 240/480V AC, 220/440V AC
Output Voltage
110/220V AC, 120/240V AC, 115/230V AC
Power Rating
100 VA
Phase
1
Hz - Electrical
50/60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9070TF100D31
Zoro #
G0859105
UPC #
785901712046
Country of Origin
Mexico

Dimensions

Overall Height
4.18 in
Overall Width
3.38 in
Overall Depth
3.34 in
Manufacturers Warranty Length
1 yr

Description

Trfmr Control 100Va 240/480V120/240V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.