This item is Discontinued.

Square D Control Transformer, 150 VA, Not Rated, 55 °C 9070T150D15

Control Transformer, 150 VA, Not Rated, 55 °C (Discontinued)

  • Mfr # 9070T150D15
  • Zoro # G3157948
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9070T150D15
Zoro #
G3157948
UPC #
785901905684
Country of Origin
United States

Dimensions

Height
3.2 in
Width
3.75 in
Depth
3.59 in
Manufacturers Warranty Length
1 yr

Details

Item
Control Transformer
VA Rating - Transformer
150 VA
Phase - Electrical
1
Enclosure Rating
Not Rated
Winding Material - Transformer
Copper
Temp. Rise
55 °C
Item - Transformer
Control Transformer
Green Environmental Attribute
Mercury Free; Pvc Free
Standards
UL listed file E61239; CSA file LR37055 guide 184-N-90
Enclosure Type
Open
Insulation Max. Temp.
105°C
Secondary Connection
Screw clamp terminals
Primary Connection
Screw clamp terminals

Description

Trfmr Control 150Va 240/480V24/120V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.