Control Transformer, 200 VA, Not Rated, 24/120V, 240/480V

  • Mfr # 9070T200D15

  • Zoro # G0573076


product price:  $323.39
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
240/480V
Output Voltage
24/120V
Power Rating
200 VA
Phase
1
Hz - Electrical
50/60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9070T200D15
Zoro #
G0573076
UPC #
785901707127
Country of Origin
Mexico

Dimensions

Overall Height
3.2 in
Overall Width
3 3/4 in
Overall Depth
3.59 in
Manufacturers Warranty Length
1 yr

Details

Item
Control Transformer
Input Voltage - Transformer
240/480V
Output Voltage
24/120V
Power Rating
200 VA
Phase
1
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
Not Rated
Standards
UL listed file E61239; CSA file LR37055 guide 184-N-90
Green Environmental Attribute
Mercury Free; Pvc Free
Secondary Connection
Screw clamp terminals
Winding Material - Transformer
Copper
Insulation Max. Temp.
130 °C
Enclosure Type
Open
Primary Connection
Screw clamp terminals
Temperature Rise
80°C

Description

Trfmr Control 200Va 240/480V24/120V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.