Zoro Homepage
This item is Discontinued.
Square D Control Transformer, 200 VA UL; CSA; NOM, Not Rated, 80 °C 9070T200D19

Control Transformer, 200 VA UL; CSA; NOM, Not Rated, 80 °C (Discontinued)

  • Mfr # 9070T200D19
  • Zoro # G0859279
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9070T200D19
Zoro #
G0859279
UPC #
785901845492
Country of Origin
United States

Dimensions

Height
3.2 in
Width
3.75 in
Depth
5.3 in
Manufacturers Warranty Length
1 yr

Details

Item
Control Transformer
VA Rating - Transformer
200 VA UL; CSA; NOM
Phase - Electrical
1
Enclosure Rating
Not Rated
Winding Material - Transformer
Copper
Temp. Rise
80 °C
Item - Transformer
Control Transformer
Green Environmental Attribute
Mercury Free; Pvc Free
Standards
UL listed file E61239; CSA file LR37055 guide 184-N-90
Enclosure Type
Open
Insulation Max. Temp.
130°C
Primary Connection
Screw clamp terminals
Material
Copper: winding
Secondary Connection
Screw clamp terminals
Primary To Secondary Voltage
208/240/277/380/480 V 24 V
Insulation Temperature
266°F (130°C)
Fingersafe Cover Compatibility
FSC23
Power Rating
200 VA UL; 200 VA CSA; 200 VA NOM; 200 VA CE

Description

Trfmr Control 200Va Multiple Voltages

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.