Control Transformer, 300 VA UL, 300 VA CSA, 300 VA NOM, 200 VA, Not Rated, 80 DegreeC
Mfr # 9070T300D40
Zoro # G0859190
product price: $606.99
/ea
Free Shipping & Returns
Key Features
Power Rating
300 VA UL; 300 VA CSA; 300 VA NOM; 200 VA
Phase
1
NEMA Enclosure Rating
Not Rated
Manufacturers Warranty Length
1 yr
Green Environmental Attribute
Mercury Free; Pvc Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9070T300D40
Zoro #
G0859190
UPC #
785901391661
Country of Origin
Mexico
Dimensions
Manufacturers Warranty Length
1 yr
Details
Item
Control Transformer
Power Rating
300 VA UL; 300 VA CSA; 300 VA NOM; 200 VA
Phase
1
NEMA Enclosure Rating
Not Rated
Green Environmental Attribute
Mercury Free; Pvc Free
Standards
UL Listed; CSA
Insulation Max. Temp.
130 °C
Enclosure Type
Open
Primary Connection
Screw clamp terminals
Secondary Connection
Screw clamp terminals
Insulation Temperature
266°F (130°C)
Temperature Rise
80°C
Fingersafe Cover Compatibility
FSC2
Description
Trfmr Control 300Va Multiple Voltages
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.