Zoro Homepage

Control Transformer, 500 VA, Not Rated, 120/240V, 550/575/600V

  • Mfr # 9070T500D37

  • Zoro # G0859349


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
550/575/600V
Output Voltage
120/240V
Power Rating
500 VA
Phase
1
NEMA Enclosure Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9070T500D37
Zoro #
G0859349
UPC #
785901803829
Country of Origin
Mexico

Dimensions

Overall Height
3.84 in
Overall Width
4 1/2 in
Overall Depth
5.49 in
Manufacturers Warranty Length
1 yr

Details

Item
Control Transformer
Input Voltage - Transformer
550/575/600V
Output Voltage
120/240V
Power Rating
500 VA
Phase
1
NEMA Enclosure Rating
Not Rated
Standards
UL Listed; CSA
Green Environmental Attribute
Mercury Free; Pvc Free
Enclosure Type
Open
Primary Connection
Screw clamp terminals
Insulation Max. Temp.
180 °C
Secondary Connection
Screw clamp terminals
Primary Voltage
550/575/600 V 120/240 V, 550/575/600 V 115/230 V, 550/575/600 V 110/220 V
Insulation Temperature
180°C
Rated Power In Va
500 VA UL, 500 VA CSA, 500 VA NOM, 300 VA CE
Range of Product
T
Pvc Free
Yes
Nema Degree of Protection
not rated (open device)
Product Compatibility
FSC2
Temperature Rise
115°C

Description

Trfmr Control 500Va 600V120/240V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.