Zoro Homepage

Trim front, I-Line Panelboard, HCJ, flush mount, w/door, 32in W x 48in H

  • Mfr # HCM48TFD

  • Zoro # G0857215


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Width
34.25 in
Standards
cULus || CE
Height
48 in
Mounting Style
flush
Application
panelboard HCM 32 in 48 in 8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCM48TFD
Zoro #
G0857215
UPC #
785901089087
Country of Origin
United States

Dimensions

Width
34.25 in
Height
48 in

Details

Item
Panelboard Cover
Standards
cULus || CE
Mounting Style
flush
Application
panelboard HCM 32 in 48 in 8.25 in
Features
Mercury Free

Description

Pnlbd Cover/Trim Iline 4Pc W/Door F 48H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.