Trim front, I-Line Panelboard, HCJ, surface mount, door in door, hinged right, 32in W x 73in H
Mfr # HC3273TSHR
Zoro # G0856591
product price: $1,392.99
/ea
Free Shipping & Returns
Key Features
For Use With
Square D-brand I-Line circuit breaker power distribution panelboards
Width
32 in
Height
73 in
Features
Mercury Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HC3273TSHR
Zoro #
G0856591
UPC #
785901004196
Country of Origin
United States
Dimensions
Width
32 in
Height
73 in
Details
Item
Cover
For Use With
Square D-brand I-Line circuit breaker power distribution panelboards
Features
Mercury Free
Description
Pnlbd Cover/Trim Iline T1 S 32W73H Hr
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.