Trim front, I-Line Panelboard, HCN, surface mount, w/door, 26in W x 74in H
Mfr # HCN74TSD
Zoro # G0856549
product price: $754.99
/ea
Free Shipping & Returns
Key Features
Width
26.24 in
Standards
cULus || CE
Mounting Style
surface
Height
73.92 in
Features
Mercury Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HCN74TSD
Zoro #
G0856549
UPC #
785901088936
Country of Origin
United States
Dimensions
Width
26.24 in
Height
73.92 in
Details
Item
Cover
Standards
cULus || CE
Mounting Style
surface
Features
Mercury Free
Application
panelboard HCN 26 in 74 in
Product Or Component Type
Trim
Product Destination
Panelboard HCN 26 in (660.40 mm) 74 in (1879.60 mm)
Number Of Door
1
Description
Panelboard Cover/Trim Iline 4Pc W/Door
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.