Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trim front, I-Line Panelboard, HCP, surface mount, 4 pcs, 42in W x 68in H

  • Mfr # HCW68TS

  • Zoro # G0856479


product price: $932.99
/ea
Free Shipping & Returns

Key Features

Height
68 in
Mounting Style
surface
Width
42.25 in
Depth
9.5 in
Standards
CE || cULus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCW68TS
Zoro #
G0856479
UPC #
785901089438
Country of Origin
United States

Dimensions

Height
68 in
Width
42.25 in
Depth
9.5 in

Details

Item
Cover
Mounting Style
surface
Standards
CE || cULus
Application
panelboard HCP 42 in 68 in
Features
Mercury Free
Product Or Component Type
Trim
Product Destination
Panelboard HCP 42 in (1066.80 mm) 68 in (1727.20 mm)

Description

Panelboard Cover/Trim Iline 4Pc S 68H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.