Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRUCK MASTER SW W/(2)9001KA6 CONT.BLOCKS

  • Mfr # 9001TS82D3

  • Zoro # G510865097


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA LR 25490 class 3211 03 || UL listed file E42259 CCN NKCR || CE || NEMA
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001TS82D3
Zoro #
G510865097
UPC #
785901906292
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm

Details

Item
TRUCK MASTER SW W/(2)9001KA6 CONT.BLOCKS
Standards
CSA LR 25490 class 3211 03 || UL listed file E42259 CCN NKCR || CE || NEMA

Description

TRUCK MASTER SW W/(2)9001KA6 CONT.BLOCKS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.