Zoro Homepage

Tv/Telephone Socket, F Connector/Rj11

  • Mfr # SQR87CT1LA

  • Zoro # G615307881


product price: $7.75
/ea
Sold in multiples of 2 for $15.50

Key Features

Color
Light Almond
Number of Gangs
1
Length
4.05 in
Width
1.46 in
Depth
3.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQR87CT1LA
Zoro #
G615307881
UPC #
785901550204
Country of Origin
China

Dimensions

Length
4.05 in
Width
1.46 in
Depth
3.54 in

Details

Item
Tv/Telephone Socket,F Connector/Rj11
Color
Light Almond
Number of Gangs
1
Material
Metal
Type
DATACOM, TEL, CATV
Finish
Matte
Standards
UL 1863
Application
Communication

Description

X Series residential wiring devices TV/Telephone coupler decorator strap offers an array of new features, such as flush mounting, easy installation, and connectivity. This device supports your cable TV as well as your traditional telephone and benefits from RJ11 connector. The mechanism with fixing frame belongs to X Series aesthetic group. Sold in 1 piece, its mounting mode is made by screws. It is made of metal and plastic making it resistant and durable. This TV/Telephone decorator strap has a grey frame. It features protective painted surface treatment. This TV/Telephone decorator strap benefits from an elegant matt finishing, constituting an added-value for your interior design. It has a width of 37 mm, a height of 103 mm and a depth of 90 mm. By satisfying the UL 1863 standard, this TV/Telephone decorator strap is ETL certified.


  • X Series combination RJ11 Telephone Jack and Cable TV F Coupler Decorator Strap Light Almond
  • Preconfigured 2 port strap with F coaxial connector and RJ11 telephone jack
  • Four-position four-conductor two-line phone jack
  • Individual packaging

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.