Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undervoltage Release, PowerPact(R) B Circuit Breakers Use With, 380 to 415V AC, 0 Poles

  • Mfr # LV426806

  • Zoro # G6573697


product price: $580.99
/ea
Free Shipping & Returns

Key Features

Voltage
380 to 415V AC
Number of Poles
0
For Use With
PowerPact(R) B Circuit Breakers
Standards
CCC, EAC , IEC 60068-2-30, IEC/EN 60947-1 and -2
[Uc] Control Circuit Voltage
380...415 V AC 50 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV426806
Zoro #
G6573697
UPC #
785901084631
Country of Origin
France

Details

Item
Undervoltage Release
Voltage
380 to 415V AC
Number of Poles
0
For Use With
PowerPact(R) B Circuit Breakers
Standards
CCC, EAC , IEC 60068-2-30, IEC/EN 60947-1 and -2
[Uc] Control Circuit Voltage
380...415 V AC 50 Hz
Product Or Component Type
voltage release
Device Short Name
MN
Threshold Tripping Voltage
0.35...0.7 x Un opening || 0.85 x Un closing
Voltage Release Type
opening coil || undervoltage release
Range Compatibility
ComPact (ComPacT NSXm new generation) || ComPact (ComPact NSXm) || PowerPact (PowerPact B)
Range
ComPact
Response Time
< 50 ms
Device Application
control
Auxiliary Connection Terminal
spring
Control Type
standard

Description

Undervoltage Release, For Use With PowerPact(R) B Circuit Breakers, Voltage 380 to 415V AC, Number of Poles None, Standards CCC, EAC , IEC 60068-2-30, IEC/EN 60947-1 and -2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.