This item is Discontinued.

Square D Miniature Circuit Breaker, QOU Series, 40, 1 Pole, 120/240V AC, 22kA at 120/240V AC QOU140VH

Miniature Circuit Breaker, QOU Series, 40, 1 Pole, 120/240V AC, 22kA at 120/240V AC (Discontinued)

  • Mfr # QOU140VH
  • Zoro # G1935166
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QOU140VH
Zoro #
G1935166
UPC #
785901940678
Country of Origin
Mexico

Dimensions

Frame Size
100A/QOU
Width
0.75 in
Depth
2.95 in
Min. Wire Size
14 AWG
Length
4.05 in
Max. Wire Size
2 AWG
Length (Straight Wireway)
4.05 in

Details

Item
Miniature Circuit Breaker
Series
QOU
Amps
40
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
High Interrupting Capacity
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface/DIN Rail
Max. AIR Rating
22kA at 120/240V AC
Terminal Connection
Slotted Box Lug (Reversible Line and Load)
DC Voltage Rating
48V DC
Standards
CSA, IEC, UL listed
Mounting
Unit Mount
For Use With
Heating, Air Conditioning and Refrigeration Equipment
Voltage
120/240 VAC
Compatible Panelboard/Load Center Series
QO

Description

Miniature Circuit Breaker, Amps 40, AC Voltage Rating 120/240V AC, Circuit Breaker Type High Interrupting Capacity, Number of Poles 1, DC Voltage Rating 48V DC, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Surface/DIN Rail, Compatible Panelboard/Load Center Series QO, Phase 1, Series QOU, Max. AIR Rating 22kA at 120/240V AC, For Use With Heating, Air Conditioning and Refrigeration Equipment, Terminal Connection Slotted Box Lug (Reversible Line and Load), Frame Size 100A/QOU

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.