Zoro Homepage
This item is Discontinued.
Square D Unit Mount Circuit Breaker, QOU Series, 70, 1 Pole, 120/240V AC, 10 kA QOU1701021

Unit Mount Circuit Breaker, QOU Series, 70, 1 Pole, 120/240V AC, 10 kA (Discontinued)

  • Mfr # QOU1701021
  • Zoro # G1025491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QOU1701021
Zoro #
G1025491
UPC #
785901940715
Country of Origin
Mexico

Dimensions

Frame Size
100A/QO
Width
1.50 in
Depth
2.98 in
Max. Wire Size
2/0 AWG
Length
4.05 in
Min. Wire Size
12 AWG
Length (Straight Wireway)
4.05 in

Details

Item
Unit Mount Circuit Breaker
Series
QOU
Amps
70
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Shunt Trip
Phase
1
Max. AIR Rating
10 kA
Terminal Connection
Slotted Box Lug (Line and Load)
DC Voltage Rating
48V DC
Standards
UL Listed, CSA Certified, HACR, IEC
Mounting
Unit Mount
Voltage
120/240 VAC

Description

Unit Mount Circuit Breaker, Amps 70, AC Voltage Rating 120/240V AC, Circuit Breaker Type Shunt Trip, Number of Poles 1, DC Voltage Rating 48V DC, Phase 1, Series QOU, Max. AIR Rating 10 kA, Terminal Connection Slotted Box Lug (Line and Load), Frame Size 100A/QO, Length 4.05 in, Width 1.50 in, Depth 2.98 in, Min. Wire Size 12 AWG, Max. Wire Size 2/0 AWG, Standards UL Listed, CSA Certified, HACR, IEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.