
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9001SKR1U
Zoro #
G606048885
UPC #
-
Country of Origin
Unknown
Dimensions
Mounting Diameter
30 mm
Details
Bezel Material
plastic
Cap/Operator Or Lens Colour
7 colours choice
Contacts Type And Composition
without contact block
Shape Of Signaling Unit Head
round
Operator Profile
flush, flush, unmarked
Type Of Operator
spring return
Device Short Name
9001SK
Operator Additional Information
plastic guard
Product Or Component Type
head for push-button
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.