Zoro Homepage

Usb Charger + Socket-Outlet, 15 A Socket

  • Mfr # SQR55141GY

  • Zoro # G315307365


product price: $33.55
/ea

Key Features

Type
Duplex
Amps
15A
Voltage
125V AC
Number of Gangs
1
Width
2.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQR55141GY
Zoro #
G315307365
UPC #
785901545644
Country of Origin
China

Dimensions

Width
2.13 in
Depth
1.77 in
Length
4.05 in

Details

Item
Usb Charger + Socket-Outlet,15 A Socket
Type
Duplex
Amps
15A
Voltage
125V AC
Number of Gangs
1
Standards
UL 498; UL 1310; FCC Part 15 class B; ICES-003
Color
Gray
Number of Poles
2
USB Connector
USB A/A
Material of Construction
Metal
Finish
Matte
Application
Power Supply

Description

The Square D X Series USB A/A Duplex Decorator Tamper Resistant Outlet with back wire clamps combines a traditional receptacle with modern USB-A charging into a single receptacle. This outlet socket has a 15A current rating. The rated operational voltage of this device is 120VAC. Each outlet socket unit has two outlet sockets and is used to supply power. Each outlet socket has two poles and a ground. The connection terminals of this outlet socket are push-in termination and screw terminal. Its matching mounting box can be recessed into the surface of the wall for flush mounting. Complete the look with one of the Square D X Series cover plates (not provided) that easily snaps into place for a modern, flush-facing finish to your walls. Enjoy a consistent look across your room or home with the full line of Square D X Series switches, dimmers, sensors, and receptacles. Wiring and installation is fast and easy with back wire pressure plate and ground screw pressure plate. By satisfying the NEMA 5-20R, UL 498 standards, this socket outlet is cULus certified. X Series normalizes an array of new features, such as flush facing, easy installations, and connectivity, establishing a new benchmark for residential wiring devices. This device supports up to 2.4A per USB A port (4.8A total) to quickly charge modern electronic devices. The dimensions are (W) 44mm x (H) 103mm x (D) 45mm. This device is black with matte surface finish. Use both USB-A ports to charge two devices at the same, adding time-saving convenience to your home. This device is compliant with UL 1310, UL 498 standard and cULus certification.
  • X Series 15A 125V Tamper Resistant USB A/A 4.8A Outlet Matte Gray
  • Charge two devices at once with two USB outlets type A ports
  • Child-safe design, with tamper-resistant shutters
  • Sold individually
  • Easy to clean
  • High-impact resistant and durable thermoplastic for long-lasting product life
  • Compliant with RoHS directive, for non-hazardous materials
  • Speed up installation with back pressure plates and self-grounding clip
  • Wall plate required, sold separately

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.