Zoro Homepage

Usb Charger + Socket-Outlet, 20 A Socket

  • Mfr # SQR55241WH

  • Zoro # G815307339


product price: $36.79
/ea

Key Features

Type
Duplex
Amps
20A
Voltage
125V AC
Application
Power Supply
Depth
1.73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQR55241WH
Zoro #
G815307339
UPC #
785901548669
Country of Origin
China

Dimensions

Depth
1.73 in
Width
2.13 in
Length
4.05 in

Details

Item
Usb Charger + Socket-Outlet,20 A Socket
Type
Duplex
Amps
20A
Voltage
125V AC
Application
Power Supply
Standards
UL 498; UL 1310; FCC Part 15 class B; ICES-003
Number of Gangs
1
Color
White
Number of Poles
2
USB Connector
USB A/A
Material of Construction
Metal
Finish
Matte

Description

The Square D X Series USB A/A Duplex Decorator Tamper Resistant Outlet with back wire clamps combines a traditional receptacle with modern USB-A charging into a single receptacle. Users can plug 2 USB cables and 2 power cords at the same time for applications where power density is important. This device supports 5 volts DC and up to 2.4A per USB A port (4.8A total) to quickly charge modern electronic devices. This outlet socket has a 20A current rating. Complete the look with one of the Square D X Series cover plates (not provided) that easily snaps into place for a modern, flush-facing finish to your walls. Enjoy a consistent look across your room or home with the full line of Square D X Series switches, dimmers, sensors, and receptacles. Wiring and installation is fast and easy with back wire pressure plate and ground screw pressure plate. It has a width of 44mm, a height of 103mm and a depth of 45mm. By satisfying the UL 1310 and the UL 498 standard, this USB receptacle is cUlus certified. This device supports up to 2.4A per USB A port (4.8A total) to quickly charge modern electronic devices. The dimensions are (W) 44mm x (H) 103mm x (D) 45mm. This device is light almond with matte surface finish. Use both USB-A ports to charge two devices at the same, adding time-saving convenience to your home. This device is compliant with UL 1310, UL 498 standard and cULus certification.


  • X Series 20A 125V Tamper Resistant USB A/A 4.8A Outlet Matte White
  • Charge two devices at once with two USB outlets type A ports
  • Child-safe design, with tamper-resistant shutters
  • Sold individually
  • Easy to clean
  • High-impact resistant and durable thermoplastic for long-lasting product life
  • Compliant with RoHS directive, for non-hazardous materials
  • Speed up installation with back pressure plates and self-grounding clip
  • Wall plate required, sold separately

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.