Value Pack, Load Center, QO Quik Grip, M, 125 A, 120/240 V AC, PoN Convertible Mains (lugs) (Discontinued)
- Mfr # QO124L125PQGCVP
- Zoro # G3306798
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QO124L125PQGCVP
Zoro #
G3306798
UPC #
785901626428
Country of Origin
United States
Dimensions
Height
531 mm
Width
362 mm
Depth
95 mm
Wire Size
AWG 6...AWG 2/0 aluminium/copper
Details
Item
Value Pack,Load Center,QO Quik Grip,M
Main Circuit Breaker or Main Lug
PoN Convertible Mains (lugs)
Amps
125 A
Voltage
120/240 V AC
Phase
1 phase
Short Circuit Current Rating
10 kA
Enclosure Material
welded sheet steel
Enclosure NEMA Rating
NEMA 1 indoor
Bus Material
copper busbar
Standards
UL Listed
Max. No. of Tandem Breakers
0
Cover Type
combination flush/surface cover
Primary/Ambient Air Temp.
-5°C || 40°C
Number Of Circuits
24
Tightening Torque
main lugs 50 lb.in, AWG 6...AWG 2/0, aluminium/copper
Ground Bar Kit
grounding bar included (not installed); load center 1 ) 24P 125 A 120/240 V AC || circuit-breaker 3 ) 1P 20 A 120 V AC downstream || circuit-breaker 2 ) 2P 30 A 120/240 V AC downstream || circuit-breaker 1 ) 125 A 120/240 V AC main supply ready assembled || qwik grip assembly kit 1 )
Description
Value Pack,Load Center,QO Quik Grip,M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.