
Transformer accessory, wall mounting bracket, for enclosures, box 17D/17E/17H
Mfr # WMB361362
Zoro # G0571560
product price:Â $561.99
/ea
Free Shipping & Returns
Key Features
Depth
21.62 in
Height
10.12 in
Width
2.38 in
Material
Gray painted steel
Type Of Installation
indoor/outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WMB361362
Zoro #
G0571560
UPC #
785901753568
Country of Origin
United States
Dimensions
Depth
21.62 in
Height
10.12 in
Width
2.38 in
Details
Item
Wall Mounting Bracket
Material
Gray painted steel
Type Of Installation
indoor/outdoor
Mounting Mode
wall mount
Accessory / Separate Part Category
mounting accessory
Product Or Component Type
wall bracket
Product Destination
transformer
Box Number
17H; 17E; 17D
Product Type
Wall Mounting Bracket
Description
Wall Mounting Bracket, Product Type Wall Mounting Bracket
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.