Zoro Homepage

Weather Shield, Low V Dist, D Styl 25-50kV

  • Mfr # WS363

  • Zoro # G2325355


product price: $274.99
/ea
Free Shipping & Returns

Key Features

For Use With
D Style Enclosure Transformers 25 to 50kVA
Features
The Core-and-Coil Assembly is Embedded in an Epoxy Resin Compound and Wall Mounted for Maximum Protection, This Weathershield, D17 and H17 Transformer is a Bolt-On Enclosure Accessory, and is Made of Grey Painted Steel and is used for Indoor/Outdoor Applications
Material
Gray painted steel
Transformer Type
Control
Description/Special Features
Used to Make Transformers NEMA 3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS363
Zoro #
G2325355
UPC #
785901357001
Country of Origin
United States

Dimensions

Depth
3.125 in
Height
6.2 in
Width
19.5 in

Details

Item
Weathershield Kit
For Use With
D Style Enclosure Transformers 25 to 50kVA
Features
The Core-and-Coil Assembly is Embedded in an Epoxy Resin Compound and Wall Mounted for Maximum Protection, This Weathershield, D17 and H17 Transformer is a Bolt-On Enclosure Accessory, and is Made of Grey Painted Steel and is used for Indoor/Outdoor Applications
Material
Gray painted steel
Transformer Type
Control
Description/Special Features
Used to Make Transformers NEMA 3R
Accessory Type
Weathershield Kit
Accessory / Separate Part Category
enclosure accessory
Mounting Mode
bolt-on
Product Destination
transformer
Type Of Installation
indoor/outdoor
Product Or Component Type
weathershield
Box Number
17D; 17H; 18D; 18H
For Transformer Type
Low Voltage

Description

Weathershield Kit, Transformer Type Control, For Use With D Style Enclosure Transformers 25 to 50kVA, Description/Special Features Used to Make Transformers NEMA 3R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.