Weather Shld, Low V Dist, D Style 75-113kV
Mfr # WS364
Zoro # G3036993
product price: $280.99
/ea
Free Shipping & Returns
Key Features
For Use With
D Style Enclosure Transformers 75 to 112.5kVA
Features
The Core-and-Coil Assembly is Embedded in an Epoxy Resin Compound and Wall Mounted for Maximum Protection, This Weathershield, D17 and H17 Transformer is a Bolt-On Enclosure Accessory, and is Made of Grey Painted Steel and is used for Indoor/Outdoor Applications
Material
Gray painted steel
Description/Special Features
Used to Make Transformers NEMA 3R
Transformer Type
Control
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS364
Zoro #
G3036993
UPC #
785901357018
Country of Origin
United States
Dimensions
Height
6.2 in
Width
29.5 in
Depth
3.125 in
Details
Item
Weathershield Kit
For Use With
D Style Enclosure Transformers 75 to 112.5kVA
Features
The Core-and-Coil Assembly is Embedded in an Epoxy Resin Compound and Wall Mounted for Maximum Protection, This Weathershield, D17 and H17 Transformer is a Bolt-On Enclosure Accessory, and is Made of Grey Painted Steel and is used for Indoor/Outdoor Applications
Material
Gray painted steel
Description/Special Features
Used to Make Transformers NEMA 3R
Transformer Type
Control
Accessory Type
Weathershield Kit
Product Destination
transformer
Mounting Mode
bolt-on
Product Or Component Type
weathershield
Accessory / Separate Part Category
enclosure accessory
Type Of Installation
indoor/outdoor
For Transformer Type
Low Voltage
Description
Weathershield Kit, Transformer Type Control, For Use With D Style Enclosure Transformers 75 to 112.5kVA, Description/Special Features Used to Make Transformers NEMA 3R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.