
Weatherproof Cover, Outlet Box Type, 2 Gangs Gang, Plastic
Mfr # SQWS83221XX
Zoro # G715353696
product price: $34.89
/eaKey Features
Box Type
Outlet
Number of Gangs
2 Gangs
Overall Length
6.57 in
Overall Width
5.28 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SQWS83221XX
Zoro #
G715353696
UPC #
785901910411
Country of Origin
China
Dimensions
Overall Length
6.57 in
Overall Width
5.28 in
Overal Depth
6.57 in
Details
Item
Weatherproof Cover
Box Type
Outlet
Number of Gangs
2 Gangs
Material
Plastic
Lid Style
Cover Cap
Mounting Orientation
vertical
Color
Clear
Description
X Series 2 Gang Outside Vertical Mount Extra Duty While-In-Use Decorator Device Cover
- Ideal for outdoor use
- Sold individually
- Compliant with RoHS directive, for non-hazardous materials
- X Series outlet required, sold separately
Restrictions
WARNING:
This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.