Pump Panel, NEMA Type S, Well Guard, Size 1, 27A, 10HP, 5kA SSCR, 30A fuse clip, Motor Logic SSOLR, 110/120VAC 50/60Hz coil, NEMA 3R
Mfr # 8940SSC4010V02S
Zoro # G3573909
product price:Â $1,806.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8940SSC4010V02S
Zoro #
G3573909
UPC #
785901081968
Country of Origin
Mexico
Details
Item
Well Guard pump panel,Size 1,110/120 V
Description
Well-Guard pumping plant panels are designed for pumping applications. These panels provide extra space for field installation of auxiliary equipment. These panels use Type S non-reversing magnetic starters. Panel has a 30A fusible disconnect switch for Class H or K fuses. This panel has a 3 pole NEMA Size 1 non-reversing starter that has a 27 ampere rating. This NEMA Size 1 starter has maximum of 3 HP, 5 HP, 7.5 HP and 10 HP ratings three phase. This non-reversing NEMA motor starter has a Motor Logic overload relay with a 9A to 27A range to sense over current conditions. This NEMA starter has a 5 kA maximum SCCR (Short Circuit Current Rating) per UL508A when protected by an appropriate circuit breaker or fuse. The starters in these panels are available with a wide variety of replaceable coil voltages. The starter in this device has a 110/120 VAC 50/60 Hz operating coil wired for separate control. A painted sheet steel NEMA 3R rainproof enclosure is used to protect this starter. Enclosure is 39.05 inches tall, 13.73 inches wide and 9.70 inches deep. A wide variety of accessories are available for Type S starters. This pump panel is supplied with a START momentary push button and a HAND/OFF/AUTO selector switch. These NEMA pump panels with Type S starters are UL listed and marked Suitable for use as Service Equipment. They are also CSA certified.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.