Pump Panel, NEMA Type S, Well Guard, Size 1, 27A, 10HP, 5kA SSCR, 30A fuse clip, Motor Logic SSOLR, 440/480VAC 50/60Hz coil, NEMA 3R

  • Mfr # 8940SSC4010

  • Zoro # G7727158


product price:  $1,700.99
/ea
Free Shipping & Returns

Key Features

Enclosure Type
NEMA 3R
Depth
246 mm
Height
992 mm
Width
385 mm
NEMA Size
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8940SSC4010
Zoro #
G7727158
UPC #
785901011781
Country of Origin
Mexico

Dimensions

Depth
246 mm
Height
992 mm
Width
385 mm
NEMA Size
1

Details

Item
Well Guard pump panel,Size 1,Motor Log
Enclosure Type
NEMA 3R
Standards
UL Listed, NEMA
Associated Fuse Rating
30 A
Control Type
selector switch HAND-OFF-AUTO) , push-button START)
Control Circuit
common control circuit
Product Name
Well-Guard Control
Number of Poles
3
Protection Type
overload, phase loss, phase unbalance
Maximum Horse Power Rating
10-10 hp 480 V AC, 3 phase
Device Application
pumping
Line Rated Current
27 A
Pvc Free
Yes
Disconnector Device Type
fusible disconnect switch
Device Short Name
class 8940 type SS
Fuse Type
H or K
[Uc] Control Circuit Voltage
480 V AC 60 Hz, 440 V AC 50 Hz
Device Mounting
surface
Thermal Overload Type
Motor Logic solid state class 10/20
Electrical Connection
screw terminal
Permissible Voltage
600 V AC

Description

Well-Guard pumping plant panels are designed for pumping applications. These panels provide extra space for field installation of auxiliary equipment. These panels use Type S non-reversing magnetic starters. Panel has a 30A fusible disconnect switch for Class H or K fuses. This panel has a 3 pole NEMA Size 1 non-reversing starter that has a 27 ampere rating. This NEMA Size 1 starter has maximum of 3 HP, 5 HP, 7.5 HP and 10 HP ratings three phase. This non-reversing NEMA motor starter has a Motor Logic overload relay with a 9A to 27A range to sense over current conditions. This NEMA starter has a 5 kA maximum SCCR (Short Circuit Current Rating) per UL508A when protected by an appropriate circuit breaker or fuse. The starters in these panels are available with a wide variety of replaceable coil voltages. The starter in this device has a 440/480 VAC 50/60 Hz operating coil wired for common control. A painted sheet steel NEMA 3R rainproof enclosure is used to protect this starter. Enclosure is 39.05 inches tall, 13.73 inches wide and 9.70 inches deep. A wide variety of accessories are available for Type S starters. This pump panel is supplied with a START momentary push button and a HAND/OFF/AUTO selector switch. These NEMA pump panels with Type S starters are UL listed and marked Suitable for use as Service Equipment. They are also CSA certified.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products