Zoro Homepage

Wireway 12 X 12 Raintight Troughs 6 Ft

  • Mfr # RDB126

  • Zoro # G0862149


product price: $580.99
/ea
Free Shipping & Returns

Key Features

Length
6 ft
Product Certifications
UL Listed
Device Short Name
RDB
Trunking Dimension
12 x 12 in
Nema Degree Of Protection
NEMA 3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDB126
Zoro #
G0862149
UPC #
785901046769
Country of Origin
Mexico

Dimensions

Length
6 ft
Trunking Dimension
12 x 12 in

Details

Item
Wireway 12 X 12 Raintight Troughs 6 Ft
Product Certifications
UL Listed
Device Short Name
RDB
Nema Degree Of Protection
NEMA 3R
Surface Finish
Gray polyester powder ANSI 49
Enclosure Material
14 gauge steel
Busbar Description
straight length
Enclosure Type
rainproof enclosure indoor/outdoor || ice/sleet proof enclosure indoor/outdoor
Provided Equipment
removable cover sealable
Range of Product
SQUARE-Duct

Description

Wireway 12 X 12 Raintight Troughs 6 Ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.