Wireway Universal Elbow Hanger, 1 Type, NEMA 1 Rating, Steel, ANSI 61 Polyester Powder (Discontinued)
- Mfr # LDB4H
- Zoro # G1716967
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LDB4H
Zoro #
G1716967
UPC #
785901199786
Country of Origin
Mexico
Dimensions
Length
10 ft
Height
4 in
Width
4 in
Length (Straight Wireway)
10 ft
Details
Item
Wireway Universal Elbow Hanger
With/Without Knockouts
Without Knockouts
NEMA Enclosure Type
1
Finish
ANSI 61 Polyester Powder
For Use With
LDB and LDGB Wireways
NEMA Rating
NEMA 1
Material
Steel
Standards
NEMA, RoHS
Color
Gray
With Knockouts
Without Knockouts
Gauge
16 ga
Range Compatibility
LDB & LDGB wireway 4 x 4 in
Product Or Component Type
Bracket Hanger
Description
Wireway Universal Elbow Hanger, Width 4 in, Height 4 in, Length 10 ft, Material Steel, Finish ANSI 61 Polyester Powder, With Knockouts Without Knockouts, For Use With LDB and LDGB Wireways, NEMA Enclosure Type 1, Standards NEMA, RoHS, Color Gray, Gauge 16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.