Wireway, Square-Duct, raintight trough, 6 inch by 6 inch, 4 feet long, NEMA 3R
Mfr # RDB64
Zoro # G0862368
product price: $326.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Length
4 ft
Enclosure Type
rainproof enclosure indoor/outdoor || ice/sleet proof enclosure indoor/outdoor
Enclosure Material
16 gauge steel
Device Short Name
RDB
Busbar Description
straight length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RDB64
Zoro #
G0862368
UPC #
785901046868
Country of Origin
Mexico
Dimensions
Length
4 ft
Trunking Dimension
6 x 6 in
Details
Item
Wireway 6 X 6 Raintight Troughs 4 Ft
Enclosure Type
rainproof enclosure indoor/outdoor || ice/sleet proof enclosure indoor/outdoor
Enclosure Material
16 gauge steel
Device Short Name
RDB
Busbar Description
straight length
Nema Degree Of Protection
NEMA 3R
Surface Finish
Gray polyester powder ANSI 49
Provided Equipment
removable cover sealable
Product Certifications
UL Listed
Range of Product
SQUARE-Duct
Description
Wireway 6 X 6 Raintight Troughs 4 Ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.