Wireway 90 Degree Elbow, 12 Type, NEMA 12 Rating, Steel, Powder Coated (Discontinued)
- Mfr # LJB490LCCW
- Zoro # G0942496
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LJB490LCCW
Zoro #
G0942496
UPC #
785901216902
Country of Origin
Mexico
Dimensions
Height
4 in
Width
4 in
Details
Item
Wireway 90 Degree Elbow
With/Without Knockouts
No
NEMA Enclosure Type
12
Finish
Powder Coated
For Use With
LJB Series Wireways
NEMA Rating
NEMA 12
Material
Steel
Function
Used To Run And Protect Wiring Through A 90 Degree Turn
Standards
NEMA, RoHS, UL Listed
With Knockouts
No
Color
Gray
Gauge
16 ga
Product Type
Transposition Elbow
Cross Section
4 x 4 in
Certifications
UL Listed
Direction Change Type
CCW
Description
Wireway 90 Degree Elbow, NEMA Enclosure Type 12, Width 4 in, Height 4 in, Material Steel, Finish Powder Coated, With Knockouts No, Color Gray, For Use With LJB Series Wireways, Standards NEMA, RoHS, UL Listed, Gauge 16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.