Control Transformer, 2000 VA, Not Rated, 115/230V AC, 380/400/415V
Mfr # 9070T2000D33
Zoro # G0859175
product price: $1,566.99
/ea
Free Shipping & Returns
Key Features
Input Voltage - Transformer
380/400/415V
Output Voltage
115/230V AC
Power Rating
2000 VA
Phase
1
NEMA Enclosure Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9070T2000D33
Zoro #
G0859175
UPC #
785901322306
Country of Origin
United States
Dimensions
Overall Height
6.17 in
Overall Width
7.06 in
Overall Depth
7.17 in
Manufacturers Warranty Length
1 yr
Details
Item
Control Transformer
Input Voltage - Transformer
380/400/415V
Output Voltage
115/230V AC
Power Rating
2000 VA
Phase
1
NEMA Enclosure Rating
Not Rated
Green Environmental Attribute
Mercury Free; Pvc Free
Standards
UL Listed; CSA
Primary Connection
Screw clamp terminals
Enclosure Type
Open
Insulation Max. Temp.
180 °C
Secondary Connection
Screw clamp terminals
Rated Power In Va
2000 VA UL, 2000 VA CSA, 2000 VA NOM, 1500 VA CE
Nema Degree of Protection
not rated (open device)
Insulation Temperature
180°C
Primary Voltage
380/400/415 V 115/230 V
Range of Product
T
Pvc Free
Yes
Product Compatibility
FSC2
Temperature Rise
115°C
Description
Xfmr Control 2000Va Multiple Voltages
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.