Control Transformer, 250 VA UL; 250 VA CSA; 250 VA NOM; 160 VA, Not Rated, 120/240V, 240/480V
Mfr # 9070T250D31
Zoro # G0573021
product price: $248.99
/ea
Free Shipping & Returns
Key Features
Input Voltage - Transformer
240/480V
Output Voltage
120/240V
Power Rating
250 VA UL; 250 VA CSA; 250 VA NOM; 160 VA
Phase
1
NEMA Enclosure Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9070T250D31
Zoro #
G0573021
UPC #
785901845584
Country of Origin
Mexico
Dimensions
Overall Height
3.2 in
Overall Width
3 3/4 in
Overall Depth
5.3 in
Manufacturers Warranty Length
1 yr
Details
Item
Control Transformer
Input Voltage - Transformer
240/480V
Output Voltage
120/240V
Power Rating
250 VA UL; 250 VA CSA; 250 VA NOM; 160 VA
Phase
1
NEMA Enclosure Rating
Not Rated
Green Environmental Attribute
Mercury Free; Pvc Free
Standards
UL listed file E61239; CSA file LR37055 guide 184-N-90
Material
Copper: winding
Enclosure Type
Open
Primary Connection
Screw clamp terminals
Insulation Max. Temp.
130 °C
Winding Material - Transformer
Copper
Secondary Connection
Screw clamp terminals
Insulation Temperature
266 Degrees F (130 Degrees C)
Temperature Rise
80°C
Primary To Secondary Voltage
240 x 480 V 120/240 V; 230 x 460 V 115/230 V; 220 x 440 V 110/220 V
Fingersafe Cover Compatibility
FSC2
Description
Xfmr Control 250Va 240/480V120/240V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.