Control Transformer, 500 VA UL; 500 VA CSA; 500 VA NOM; 300 VA, Not Rated, 120V, 240/480/600V
Mfr # 9070T500D32
Zoro # G0572960
product price: $502.99
/ea
Free Shipping & Returns
Key Features
Input Voltage - Transformer
240/480/600V
Output Voltage
120V
Power Rating
500 VA UL; 500 VA CSA; 500 VA NOM; 300 VA
Phase
1
NEMA Enclosure Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9070T500D32
Zoro #
G0572960
UPC #
785901313953
Country of Origin
United States
Dimensions
Overall Height
4.51 in
Overall Width
5 1/4 in
Overall Depth
5.61 in
Manufacturers Warranty Length
1 yr
Description
Xfmr Control 500Va Multiple Voltages
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.