This item is Discontinued.

Square Enix Square Enix 92105 Dragon Quest XI-Echoes of An Elusive Age Play Station 4 Video Game 92105

Square Enix 92105 Dragon Quest XI-Echoes of An Elusive Age Play Station 4 Video Game (Discontinued)

  • Mfr # 92105
  • Zoro # G203762467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92105
Zoro #
G203762467
UPC #
662248921051
Country of Origin
United States

Description

Dragon Quest XI: Echoes of an Elusive Age tells a captivating tale of a hunted hero and is the long-awaited role-playing game from series creator Yuji Horii and character designer Akira Toriyama. While it is the eleventh mainline entry in the critically acclaimed series, Dragon Quest XI is a completely standalone experience that features entirely new characters, a beautifully detailed world, finely tuned turn-based combat, and an immersive story that will appeal to longtime fans and franchise newcomers alike. After its release in Japan, Dragon Quest XI won multiple gaming awards and received critical praise, including PlayStation's Platinum Prize and a perfect 40/40 score from Famitsu (an influential video game publication in Japan).

Specifications
  • Software Main Type: Game
  • Software Sub Type: Role Playing Game
  • Software Name: Dragon Quest XI Echoes of an Elusive Age
  • ESRB Rating: T (Teen 13+)
  • Platform Supported: PlayStation 4
  • Country of Origin: United States
  • Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.