Zoro Homepage

Battery Handle

  • Mfr # SS 051140-PLUS

  • Zoro # G722728593


product price: $812.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS 051140-PLUS
Zoro #
G722728593
UPC #
811189032627
Country of Origin
United States

Description

Battery Handle and Charger, Product Type Battery Handle and Charger, Material Aluminum, Overall Length 58 in, Overall Width 6 in, Color Red, Fits Machine Size Not Applicable, Compatible with Manufacturer Part Number EBG-9, Features Doubles the Run Time of the Battery Powered Doodle Scrub, For Use With Doodle Scrub

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.