Zoro Homepage

Doodle Skate

  • Mfr # SS EBG-9-SKATE

  • Zoro # G422729081


product price: $639.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS EBG-9-SKATE
Zoro #
G422729081
UPC #
811189030128
Country of Origin
United States

Description

Doodle Skate, Product Type Doodle Skate Baseboard Scrubber, Material Steel, Overall Length 18 in, Overall Width 11 in, Color Red, Fits Machine Size Not Applicable, Compatible with Manufacturer Part Number EBG-9, Features Adjusts to Wall Contours, Rolls on (4) Non-Marking Wheels, For Use With Doodle Scrub, Series Doodle Skate

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.