Shop SQUATZ
Create Account
24 Oz Poseidon Series Water Bottle for Protein and Fruit Shakes, Orange
- Mfr # SQPSB-1O
- Zoro # G024082003
product price:Ā
$
18.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SQPSB-1O
- Zoro #
- G024082003
- UPC #
- 842893155326
- Country of Origin
- China
Description
PREMIUM SPORTS WATER BOTTLE: Stay hydrated in style with our Poseidon Series Sports Water Bottles - premium quality design. Bottle features a fruit infusion strainer for you to filter your juice mix without any inconvenience from debris. | NO LEAK AND ZERO CONDENSATION: With the bottle constructed from high-quality Tritan material our sports water bottles ensure no puddle sweating, or condensation preventing hands from slipping features a top lid with a secure lock ring to avoid spills | BRING ANYWHERE WITH CARRYING STRAP: Easily bring this water flask anywhere you please via its detachable carrying strap. The bottle is a compact portable size of 2.95 in x 3.43 in x 9.96 in -inches. A must have for sports activities | CONVENIENT FAST FLOWING NOZZLE DESIGN: Drink quickly and with ease with the bottleās fast-flowing nozzle design. It can also handle water temperatures ranging from 14 degrees farenheit to 194 degrees farenheit. Our water bottles ensure a clean design - built for all ages | IN APP COMPANION: This product includes a digital companion complete with juice and protein mix recipes. Simply download the app to gain access to your premium content.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.