Shop SQUATZ
Create Account
24 Oz Poseidon Series Water Bottle with Shaker Ball, Black
- Mfr # SQPSB-1B
- Zoro # G924082028
product price:Ā
$
19.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SQPSB-1B
- Zoro #
- G924082028
- UPC #
- 842893155319
- Country of Origin
- China
Description
PREMIUM SPORTS BOTTLE WITH SHAKER: Whether you want a sports bottle or a shaker for your beverage, this water bottle can do it both. It features a fruit infusion strainer for you to savor your juice mix without any inconvenience from fruity bits | NO LEAK AND ZERO CONDENSATION: With a zero condensation sleeve & Tritan material construction, our frosted water bottles ensure no puddle or sweating to prevent your hands from slipping. Also features a top lid with a secure lock ring to avoid spills | BRING ANYWHERE WITH CARRYING STRAP: Easilybring this water flask anywhere you please via hand carry with its detachable carrying strap or utilize its easily portable size of 2.95 in x 3.43 in x 9.96 in -inches. A must bring for sports activities | CONVENIENT FAST FLOWING NOZZLE DESIGN: Drink quickly and with ease with the bottleās fast-flowing nozzle design. It can also handle water temperatures ranging from 14 degrees farenheit to 194 degrees farenheit. Our water bottles ensure a hygienic design for everyone to use | 30-DAY DIGITAL WORKOUT PROGRAM: The product includes a 30-day workout program that will assist you to achieve your ideal body! Simply download SQUATZ app and click on your purchased product to launch the program, after which you can begin exercising
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.