Zoro Homepage

Towel 12 Pack, 12PK

  • Mfr # 1001x12

  • Zoro # G007388535


product price: $71.79
/pk 12, $5.98/ea

Key Features

Bar Length
11 in
Width
8.125 in
Height
3.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001x12
Zoro #
G007388535
UPC #
-
Country of Origin
United States

Dimensions

Bar Length
11 in
Width
8.125 in
Height
3.875 in

Details

Item
Microfiber Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.