Zoro Homepage

Towel Single

  • Mfr # 1001

  • Zoro # G407466970


product price: $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Height
0.75 in
Length
8 in
Width
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001
Zoro #
G407466970
UPC #
-
Country of Origin
United States

Dimensions

Height
0.75 in
Length
8 in
Width
5.75 in

Details

Item
Microfiber Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.