Shop SQUIRE
Create Account
CBW85
- Mfr # SQ-CBW85
- Zoro # G123945230
product price:Â
$
86.99
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
- SQ-CBW85
- Zoro #
- G123945230
- UPC #
- -
- Country of Origin
- China
Description
The Squire CBW85 Combination Padlock is a top-tier security solution designed for robust protection and ease of use. Featuring a solid 50mm hardened steel lock body and a 10mm hardened boron alloy straight shackle, this padlock is built to withstand significant force and resist cutting attempts. With five re-codable wheels offering 100,000 possible combinations, the CBW85 ensures high security and flexibility. Its electrophoretic finish provides excellent corrosion resistance, making it ideal for harsh environments. Additionally, it has been rigorously tested to withstand 480 hours of salt spray, ensuring long-lasting durability in all weather conditions. The unique open and closing mechanism adds to its ease of use, making the CBW85 a reliable and user-friendly security option for a wide range of applications. Ideal use cases for the CBW85 Combination Padlock include securing containers, sheds, storage units, gates, garages, and warehouses. It is also perfect for use in commercial settings, such as securing office buildings, schools, and industrial sites. With its high-security features and robust construction, the CBW85 is an excellent choice for any environment where security is paramount.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.