Shop SQUIRE
See all product information
Create Account
CP40ATLS/2.5 Long Shackle Marine Grade Combination Padlock
- Mfr # SQ-CP40ATLS/2.5
- Zoro # G723945203
product price:Â
$
23.99
/ea
Key Features
Body Material
Stainless Steel
Shackle Height
1 in
Material
Steel
Color
Blue
Shackle Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SQ-CP40ATLS/2.5
- Zoro #
- G723945203
- UPC #
- -
- Country of Origin
- China
Dimensions
- Shackle Height
- 1 in
- Shackle Width
- 4 in
Details
- Body Material
- Stainless Steel
- Item
- Long Open-Shackled Combination Padlock
- Material
- Steel
- Color
- Blue
- Shackle Material
- Stainless Steel
- Body Finish
- Zinc Die Cast
Description
Long Shackle Marine Grade Combination Padlock. 63mm/ 2.5in rustproof stainless steel shackle. 50mm lock body. Protective cover over body and wheels. Salt spray tested for 312 hours. 4 Wheels giving over 10,000 combinations. Fully re-codable. Ergonomic rubber sides for better grip in wet conditions. Angled open close button provides easier opening of lock. Patented. Squire security rating 5/10+. The CP50ATLS 2.5 is a seriously tough padlock, ideal for securing larger objects in Marine environments. The 2.5" stainless steel shackle offers excellent corrosion and rust resistance, whilst the protective body and wheel covers prevent ingress of grit, mud, salt and sand. It offers a double locking mechanism and can be fully recoded, providing 10,000 possible combinations for a high level of customizable, keyless security.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.