Combi-Bolt, Combi 3
- Mfr # SQ-COMBI3-BL
- Zoro # G622964923
product price:Â
$
16.99
/ea
Key Features
Width
3 in
Length
5 in
Material
Stainless Steel
Color
Blue
Finish
Weather Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SQ-COMBI3-BL
- Zoro #
- G622964923
- UPC #
- -
- Country of Origin
- China
- Item
- Locking Bolt
- Material
- Stainless Steel
- Color
- Blue
- Finish
- Weather Resistant
Dimensions
- Width
- 3 in
- Length
- 5 in
- Height
- 2 in
Description
A range of re-codable locking bolts, and no keys to lose! Key Features: Unique Recodable Locking Bolt: Patented design with up to 1,000 possible combinations, high pick resistance, and easy to use. Weatherproof: Made from high-quality metal alloy and steel bolt, rustproof, and suitable for harsh environments. Fully Recodable: No keys needed, with 3-wheel configuration offering up to 1,000 combinations. Indoor and Outdoor Security: Ideal for sheds, cupboards, storage areas, gates, cabinets, and lockers. Backed by Squire's 235 years of lock-making history and commitment to innovation and performance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.