Stronghold Straight Shackle Freight Container Lock, Boron Steel, WS75S Keyed Alike
- Mfr # SQ-WS75SKA
- Zoro # G023945217
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Includes
3 Keys
Shackle Material
Boron Steel
Material
Boron Steel
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SQ-WS75SKA
- Zoro #
- G023945217
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Height
- 2 in
- Length
- 4 in
- Width
- 3 in
Details
- Color
- Black
- Item
- Straight-Shackle Keyed Alike Freight Container Padlock
- Includes
- 3 Keys
- Shackle Material
- Boron Steel
- Material
- Boron Steel
- Body Material
- Stainless Steel
- Finish
- Weather Resistant
Description
Introducing the Stronghold WS75S, a straight shackle freight container lock designed for maximum security. Made from hardened boron alloy steel, this lock is built to provide superior protection and withstand extreme conditions. Simplify your key management with our keyed alike version, giving you same key access control across all your Squire WS75S padlocks. Why Choose the Stronghold WS75S Straight Shackle Freight Container Lock? Super-Tough Design: The WS75S lock features a robust 3.15-inch (80mm) body width, providing superior strength and durability. Boron Steel Shackle: The 0.47" 12mm) diameter shackle is made of boron steel, offering exceptional resistance to cutting and sawing. High Security: Approved by LPCB, Sold Secure, and Secured by Design, ensuring the highest level of security and trust. Achieved CEN 4 Approved. Durable Construction: Designed to withstand harsh conditions, this lock offers long-lasting performance. Keyed Alike Simplified key management with same key operation across your Squire padlock estate. Made in Britain: Proudly designed, engineered, and manufactured in the UK to the highest quality standards. Experience the Unrivaled Features: Heavy-duty straight shackle lock with a rugged and durable body. 12mm boron steel shackle for maximum security. Tested to CEN standards. Approved by LPCB, Sold Secure, and Secured by Design. CEN 4 Approved. Designed and engineered in the UK.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.