Shop SQWINCHER
See all product information
Create Account
20oz EverLyte Stik Fruit Punch
- Mfr # 159060970
- Zoro # G215263402
product price:Â
$
64.19
/pk of 100, $0.64/ea
Key Features
Flavor
Fruit Punch
Color
Red
Container Size
1 oz
Yield per Unit
20 oz
Packaging
Single-Serve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 159060970
- Zoro #
- G215263402
- UPC #
- 075880165828
- Country of Origin
- United States
- Item
- Electrolyte Replenishment
- Flavor
- Fruit Punch
- Color
- Red
- Yield per Unit
- 20 oz
- Packaging
- Single-Serve
- Electrolyte Type
- Maintenance
- Sugar Content
- Low-Sugar
- Drink Form
- Powder Concentrate
- Includes All Natural Ingredients
- All Natural Ingredients Not Included
- Includes Immune Support
- Immune Support Not Included
- Wire Color
- Red
Dimensions
- Container Size
- 1 oz
Description
20 oz Yield SQWINCHER® EverLyte Stik Fruit Punch Flavored Powdered Beverage Mix
- Electrolyte Replenishment
- No Artificial Sweeteners
- No Added Color or Dyes
- No Preservatives
- Low Sodium
- Potassium
- Gluten Free
- Add to 20 fl oz water
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.